LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

2"X16' - 3500LB RATCHET LOGISTIC STRAP

713.59139 - UNSPSC 31151906
2"X16' - 3500LB RATCHET LOGISTIC STRAP 2"X16' - 3500LB RATCHET LOGISTIC STRAP
2"X16' - 3500LB RATCHET LOGISTIC STRAP
Clearance

Delivery

In stock delivery from our warehouses.

144.30 Log in to see customized pricing and stock availability
Units/package: 5 Maximum Quantity: 12 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Breaking Strength 3,500lbs
WLL 1,165lbs
Length 16 Ft
Width 3 In
Qty 1

Features

E-fittings will fit all E-track
E-Fitting with yellow chromate finish
Extra wide handle (3.25” Width) with yellow chromate finish
Strong & Durable Blue Polyester webbing

Notices

Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.

Customers Also Viewed

Is Often Bought With

You Might Also Like